Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MEGAComfort MultiThotic™ 3-in-1 Orthotics, Dual Layer Memory Foam Insole
Orthotic insole with medical-grade polyplastic designed by podiatrists, Dual layer 100% memory foam, Clinically proven field tested to reduce pain and fatigue, Shock absorption comfort
Specifications
Color | Black, Blue, Yellow |
---|---|
For Use With (Application) | For stationary, mobile and working outdoors |
For Use With (Equipment) | Industrial (safety and steel-toe), casual and work footwear |
Material | Memory Foam, Plastic |
Gender | Unisex |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-813-512
|
MEGAComfort
MTM67/W89 |
Men's: 6-7, Women's: 8-9 | N/A | N/A | N/A | ||||
Description
- Uses patented combination of high-density dual layer 100% memory foam plus two re-attachable orthotic arch supports (medical grade materials)
- Light green flexible arch support recommended for medium/regular arch type
- Dark green rigid arch support recommended for low arch/pronation support
- Provides adaptable comfort and shock absorption while simultaneously allowing one to vary the degree of heel, arch support and motion control
- Ideal for stationary, mobile and working outdoors
- For use with industrial (safety and steel-toe footwear), casual and work footwear
- Soft contoured arch support for balance, comfort and cushioning
- Silver ion anti-microbial technology in top cloth offering anti-bacterial, anti- perspiration and anti-odor
- Machine washable
Specifications
Black, Blue, Yellow | |
Industrial (safety and steel-toe), casual and work footwear | |
Unisex | |
Orthotic insole |
For stationary, mobile and working outdoors | |
Memory Foam, Plastic | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title