Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Muscovite Mica Mineral Specimen
SCI_ED

Catalog No. S26598 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26598 10/Pk. 2 to 3 cm
S24704 1 Ea. 2 to 3 cm
S24705 12/Pk. 2 to 3 cm
S26657 1 Ea. 7 to 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26598 Supplier Eisco™ Supplier No. ESNG0022PK10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Muscovite Mica Mineral Specimen forms in thin sheets that are individually weak, but comprehensively strong.

  • Unique thin layered structure
  • For use in classroom identification labs and exercises
  • For use in study of variable hardness and cleavage
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Pair with biotite mica to demonstrate effect of slight variations in mineral's chemistry

Specifications

Product Type Mineral
Quantity 10/Pk.
Specimen Size 2 to 3 cm
Weight (Metric) 0.2 kg
Specimen Type Muscovite Mica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.