Learn More
Description
- Unique thin layered structure
- For use in classroom identification labs and exercises
- For use in study of variable hardness and cleavage
- Correlates well to Next Generation Science Standards Evidence Statements
- Pair with biotite mica to demonstrate effect of slight variations in mineral's chemistry
Specifications
Specifications
| Product Type | Mineral |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Muscovite Mica |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
