Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Mustang Premium Grain Leather Palm Work Gloves - Gauntlet Cuff

Catalog No. p-7214589
Click to view available options
Size:
Medium
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Top grain cowhide leather allows users to feel what they are working with, and holds up to abrasion better than split leather. Gloves feature a wing thumb, full feature gunn pattern, and a 4.5 inch rubberized gauntlet cuff.

  • Premium Grain Cowhide Leather Palm
  • 4.5 Inch Extended Rubberized Gauntlet Cuff
  • Wing Thumb

Specifications

Cuff Material Rubberized
Color Natural, Blue
Grade Premium
Hand Specific
Material Grain Cowhide Leather
Product Type General Purpose Gloves
Size Medium
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Gauntlet
Hem Color Blue
Liner Material Fleece
Packaging Type Box
Series 1936
Thumb Style Wing
Length (English) 12.1 in.
Length (English) Cuff 4.5 in.
Length (Metric) 30.8 cm
Length (Metric) Cuff 11.4 cm
Weight 42.8 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.