Learn More
Description
- Cart load capacity 375 lb. (170.1kg)
- Fully interchangeable Super Erecta shelves
- Center shelf can be positioned at any height in 1 in. (2.5 cm) increments
- One-piece stainless-steel handles add rigidity and durability
- 18 in. (46 cm) carts have 4 in. dia. (10 cm) casters; 21 in. (53 cm) and 24 in. (61 cm) wide carts have 5 in. dia. (13 cm) casters
- Three tiers
- Solid Shelves
- 18-gauge stainless-steel, doubly thick at the edges for rigidity and strength
- Raised edges help contain spills and make cleanup easier
- Sturdy corner castings facilitate mounting
Order Info
Shipped knocked down. Assembles/disassembles quickly and easily without tools.
Specifications
Specifications
| Product Type | Utility Cart |
| Capacity (Metric) | 170 kg |
| Certifications/Compliance | NSF |
| Color | Silver |
| Description | 3-tier Model |
| Dimensions (L x W x H) | 36 x 18 x 38 in. |
| For Use With (Application) | Transporting Materials |
| Handle Material | Chrome |
| Height (English) | 38 in. |
| Height (Metric) | 97 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.