Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

908 Devices™ MX908-c S1 Handheld Mass Spectrometer Chemical Detection System
GSA_VASDP

Catalog No. 17111293
Click to view available options
Measurement Time:
<60 sec.

Catalog No. 17-111-293

Supplier: 908 Devices™ MX90801100301

Only null left
Add to Cart
Add to Cart
Request a Quote

MX908-c S1 Handheld Mass Spectrometer Chemical Detection System for gas, vapor, liquids, solids and aerosols.

  • Handheld, mass spectrometer used by elite responders conducting chemical, explosive, priority drug and HazMat operations around the world
  • Includes one year warranty and support, one on-site training class (10 students max, expires 6 months after purchase, CONUS only), Type A plugs, Trace, Aero Modules
  • Available to US customers or with pre-approval/export license as required

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Handheld Mass Spectrometer
Display LCD
Battery Type Lithium-ion
Data Export Formats PDF, JPEG, CSV, Reachback
Dimensions (L x W x H) 11.8 x 8.5 x 4.8 in.
For Use With (Application) Identification of Chemical Warfare Agents, Drugs, Explosives, and Toxic Industrial Chemicals
IP Rating IP54
Measurement Time <60 sec.
Voltage 110/220 V
Weight (English) <9.5 lb.
Weight (Metric) <4.3 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.