Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-5 Capillary Columns, 10m
SDP

Catalog No. 06714010 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
Film Thickness:
0.2 μm
0.4 μm
0.5 μm
Particle Size:
0.2 μm
0.4 μm
0.5 μm
Temperature Range (Metric):
-60°C to +325/400°C
-60°C to +325/430°C
-60°C to +400°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Particle Size Temperature Range (Metric)
06-714-010 10 m 0.2 μm 0.2 μm -60°C to +325/430°C
06-714-014 10 m 0.4 μm 0.4 μm -60°C to +325/400°C
06-713-604 15 m 0.5 μm 0.5 μm -60°C to +400°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-714-010 Supplier Restek™ Supplier No. 71821
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Siltek™-treated stainless steel

  • Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils and semivolatiles
  • Temperature range: -60°C to 430°C (-76° to 806°F)
  • Equivalent to USP G27, G36 phases

Specifications

For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.2 μm
Film Thickness 0.2 μm
Length (Metric) 10 m
Material Stainless Steel
Polarity Low polar
Coating Siltek™
USP Type G27, G36
Stationary Phase Mxt™-5
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +325/430°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.