Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ MY Model PCR CleanPrep™ Dead Air Box Enclosure
SDP

Catalog No. p-4440063 Shop All Mystaire Products

Catalog No. 15-338-367

Supplier: Mystaire™ MYDB24

Only null left
Add to Cart
Add to Cart

Help protect against contamination in sensitive PCR amplification reactions by choosing the Mystaire™ MY Model PCR CleanPrep.

Eliminates potentially harmful UV rays from escaping the enclosure. High-intensity fluorescent lamp effectively illuminates the work area.

  • Features seamless polypropylene design for easy decontamination between amplifications
  • Offers clear polycarbonate access with overlap and safety position switch
  • UV shelf with integrated holder accommodates four pipets
  • High intensity fluorescent lamps and shortwave UV light

Specifications

Product Type Dead Air Box
Lighting Type Fluorescent, UV
Material Polycarbonate
Dimensions (D x W x H) 20 x 23.5 x 29 in. (508 x 597 x 737 mm)
Dimensions (L x W x H) 24 x 24 x 29.5 in.
Height (English) 29.5 in.
Height (Metric) 749 mm
Height (Metric) Sash Opening 267 mm
Length (English) 24 in.
Length (Metric) 610 mm
Voltage 110/220 V
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.