Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ MY Model PCR Prep Station Class 100 Enclosure Pre-filter

For use with MY Model PCR prep station class 100 enclosures. Effectively removes submicron particulates.
$512.00 - $799.50
Specifications
Filter Type | Particulate |
---|---|
Height (English) | 1 in. |
Length (English) | 18 in. |
Height (Metric) | 25 mm |
Quantity | 12 Pk. |
Catalog Number | Mfr. No. | Dimensions | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions | For Use With (Equipment) | Price | Quantity & Availability | ||||
15-338-001
![]() |
Mystaire™
MYPRE2 |
457 x 305 x 25 mm (18 x 12 x 1 in.) | 24 in. Wide MY Model PCR Prep Station Class 100 Enclosure |
Each for $608.50
|
|
||||
15-338-003
![]() |
Mystaire™
MYPRELF |
457 x 508 x 25 mm (18 x 20 x 1 in.) | 32 in. wide MY Model PCR Prep Station Class 100 Enclosure |
Each for $512.00
|
|
||||
15-338-005
![]() |
Mystaire™
MYPRE7 |
457 x 508 x 25 mm (18 x 20 x 1 in.) | 48 in. Wide MY Model PCR Prep Station Class 100 Enclosure |
Each for $799.50
|
|
||||
Description
- Electrostatically charged fiber filter
- Designed to protect from submicron particulates
Specifications
Particulate | |
18 in. | |
12 Pk. | |
Prefilter |
1 in. | |
25 mm | |
457 mm | |
Electrostatically Charged Fiber |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title