Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical MyCapLC™ Kit
SDP

Catalog No. SG2251351 Shop All SGE Inc. Products
Change view
Click to view available options
Product Type:
1/16 in. OD x 150 μm ID x 100 mm Length with 1/32 in. OD x 50μm ID outlet tails
1/16 in. OD x 150 μm ID x 100 mm Length with 360μm OD x 50μm ID outlet tails
1/16 in. OD x 150 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
1/16 in. OD x 150 μm ID x 150 mm Length with 360μm OD x 50μm ID outlet tails
1/16 in. OD x 150 μm ID x 50 mm Length with 1/32 in. OD x 50μm ID outlet tails
1/16 in. OD x 150 μm ID x 50 mm Length with 360μm OD x 50μm ID outlet tails
1/16 in. OD x 300 μm ID x 100 mm Length with 1/32 in. OD x 50 μm ID outlet tails
1/16 in. OD x 300 μm ID x 100 mm Length with 360 μm OD x 50 μm ID outlet tails
1/16 in. OD x 300 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
1/16 in. OD x 300 μm ID x 150 mm Length with 360 μm OD x 50 μm ID outlet tails
1/16 in. OD x 300 μm ID x 50 mm Length with 1/32 in. OD x 50 μm ID outlet tails
1/16 in. OD x 300 μm ID x 50 mm Length with 360 μm OD x 50 μm ID outlet tails
1/16 in. OD x 530 μm ID x 100 mm Length with 1/32 in. OD x 50μm ID outlet tails
1/16 in. OD x 530 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
1/16 in. OD x 530 μm ID x 50 mm Length with 1/32 in. OD x 50μm ID outlet tails
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
SG2251351 1/16 in. OD x 530 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
SG2251110 1/16 in. OD x 150 μm ID x 50 mm Length with 1/32 in. OD x 50μm ID outlet tails
SG2251111 1/16 in. OD x 150 μm ID x 50 mm Length with 360μm OD x 50μm ID outlet tails
SG2251130 1/16 in. OD x 300 μm ID x 50 mm Length with 360 μm OD x 50 μm ID outlet tails
SG2251131 1/16 in. OD x 300 μm ID x 50 mm Length with 1/32 in. OD x 50 μm ID outlet tails
SG2251151 1/16 in. OD x 530 μm ID x 50 mm Length with 1/32 in. OD x 50μm ID outlet tails
SG2251210 1/16 in. OD x 150 μm ID x 100 mm Length with 360μm OD x 50μm ID outlet tails
SG2251211 1/16 in. OD x 150 μm ID x 100 mm Length with 1/32 in. OD x 50μm ID outlet tails
SG2251230 1/16 in. OD x 300 μm ID x 100 mm Length with 360 μm OD x 50 μm ID outlet tails
SG2251231 1/16 in. OD x 300 μm ID x 100 mm Length with 1/32 in. OD x 50 μm ID outlet tails
SG2251251 1/16 in. OD x 530 μm ID x 100 mm Length with 1/32 in. OD x 50μm ID outlet tails
SG2251310 1/16 in. OD x 150 μm ID x 150 mm Length with 360μm OD x 50μm ID outlet tails
SG2251311 1/16 in. OD x 150 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
SG2251330 1/16 in. OD x 300 μm ID x 150 mm Length with 360 μm OD x 50 μm ID outlet tails
SG2251331 1/16 in. OD x 300 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. SG2251351 Supplier Trajan Scientific and Medical Supplier No. 2251351

MyCapLC Kit enables you to create your own capillary columns with your HPLC pump and the simple packing instructions. You can easily pack your own capillary columns in a matter of hours

  • DIY capillary column packing, no special pumps or instrumentation required
  • Quick, convenient and cost effective solution for capillary columns
  • Robust and easy to pack hardware

Specifications

Column Chemistry C18
Column Format Analytical Column Kit
Diameter (Metric) 5.3 mm
Includes 0.1g C18, 1 x slurry reservoir (50 x 2.1 mm ID column tube), 2 x end fittings with inserted PEEK sealing rings , 1 x PEEK Fingertight fitting , 3 x column bodies (1/16 in. OD PEEKsil, lengths from 50 - 150 mm and IDs from 150 μm-530 μm, 6 x connection capillaries (1/32 in. and 1/16 in. OD options available in 50μm ID - inlet length is 250 mm and outlet length is 100 mm), 6 x male unions (1/16 in.), 6 x female unions (1/32 in.), 6 x PEEK double ended ferrules (1/16 in.-1/32 in. with 0.5 μm woven mesh filters), 2 x wrenches
Length (Metric) 150 mm
Particle Size 3 μm
Pore Size 200 Å
Stationary Phase C18
Packing Material Silica
Phase C18
Technique UHPLC
Product Type 1/16 in. OD x 530 μm ID x 150 mm Length with 1/32 in. OD x 50 μm ID outlet tails
Show More Show Less

For research use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.