Learn More
BrandTech™ VACUUBRAND™ MZ 2C NT + 2AK Dry Chemistry Diaphragm Vacuum Pump

Shop All BrandTech Scientific Products


Description
Compact and whisper-quiet, it builds on the popular MZ 2C NT diaphragm vacuum pump with inlet and outlet catchpots, which help preserve performance with condensable vapors, and recover solvents.
- Ultimate vacuum: 5 Torr (7 mbar)
- Free air capacity: 38 lpm (1.4 cfm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Max. Vacuum | 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) |
| Horsepower | 0.24 hp |
| Amperage | 3.4 A |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 120 V 60 Hz |
| Material | PTFE, FFKM |
| Model | 732303 PTFE MZ2C NT |
| Noise Level | 45 dbA |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.