Learn More
BrandTech™ VACUUBRAND™ MZ 2C NT + AK + M + D Dry Chemistry Vacuum System
Shop All BrandTech Scientific Products

Description
Includes
Operating manual, power cord.
Powered by an MZ 2C NT chemistry-design vacuum pump, this system includes an inlet catchpot and integrated gas ballast to handle condensed vapors, as well as a Bourdon (dial) vacuum gauge that provides relative pressure readings and trend indication. A fluoropolymer valve provides safe manual flow control to match pumping speed to vapor flow to help prevent bumping.
- Pumps are engineered for performance, with flowrates up to 40% higher at working vacuum levels than competitive pumps with similar free air capacity ratings
- Chemistry-design diaphragm vacuum pump has a flow path constructed of materials with excellent corrosion resistance, such as PTFE heads and diaphragms
- It is also equipped with a gas ballast to provide consistent pump performance with condensed vapors with minimal compromise of ultimate vacuum
- Eliminates the misting, handling, and disposal of contaminated oil associated with rotary vane pumps
- Typical service intervals are from 10,000 to 15,000 operating hours - years in many applications
- Flow control and solvent recovery accessories are also made of premium, corrosion-resistant materials, such as borosilicate glass for the catchpot
- Ultimate vacuum: 5 Torr (7 mbar)
- Free air capacity: 38 lpm (1.4 cfm)
Warranty and Services
One year
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Max. Vacuum | Without gas ballast - 5.3 Torr; with gas ballast - 9 Torr |
| Horsepower | 0.18 hp |
| Amperage | 1.8 A |
| Includes | Operating manual, power cord |
| Motor Speed | 1500 to 1800 |
| Certifications/Compliance | CE |
| Electrical Requirements | 230 V 50/60 Hz |
| Material | ETFE pump head, PTFE diaphragm, PTFE tubing, FFKM valve |
| Model | MZ 2C NT |
| Plug Type | CEE |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.