Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ VACUUBRAND™ MZ 2C NT Synchro Dry Chemistry Multitasking Vacuum System
GSA_VAGREENER_CHOICE

Catalog No. p-4389400 Shop All BrandTech Scientific Products
Click to view available options
Plug Type:
CEE European
US

Provides powerful oil-free vacuum for two independent applications, such as rotary evaporators, gel dryers or other common lab tasks. VACUUBRAND™ MZ2C NT Synchro Dry Chemistry Multitasking Vacuum System builds on the popular MZ2C NT diaphragm vacuum pump.

Compact and whisper-quiet, it builds on the popular MZ 2C NT diaphragm vacuum pump.

  • Ultimate vacuum: 5 Torr (7 mbar)
  • Free air capacity: 38 lpm (1.4 cfm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Horsepower 0.24 hp
Amperage 3.4 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 120 V 60 Hz
Material PTFE
Model 732803 MZ2C NT+AK Synchro+EK Multitasking System
Noise Level 45 dbA
Plug Type US
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 31.9 lb.
Weight (Metric) 14.5 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.2/1.4 CFM
Frequency 50/60 Hz
Overall Height (English) 15.82 in.
Overall Height (Metric) 401.32 mm
Overall Length (English) 12.8 in.
Overall Length (Metric) 325.12 mm
Overall Width (English) 9.76 in.
Overall Width (Metric) 248.92 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Vacuum Drying Ovens
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi
Voltage 100/115V, 120V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.