Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ MZS2 Series Pole Stand Stero Zoom Microscope
SDP

Catalog No. p-7071644 Shop All Laxco Inc Products
Click to view available options
Head Style:
Binocular Digital
Magnification Power:
7X to 45X
Eyepiece:
10X
Design Type:
Lens: None

Catalog No. MZS2D3

Supplier: Laxco™ MZS2MZD3

Includes

Dust Caps, Dust Cover, Spare Lamps, Stand, Head, Eyecups, Between stage plate

Most common instrument found in a laboratory. Laxco™ MZS2 Series Pole Stand Stereo Zoom Microscope combine stereoscopic zoom optical system with research grade optics.

Stand

  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Slip clutch prevents damage to the focusing mechanism
  • Locked-in stage clips

Optics

  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 7X to45X (optional range 3.5X to 180X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)

Light Source

  • 20w halogen lower illumination
  • 15w halogen, with reflector for upper illumination
  • Individually control light sources

LCD Display

  • Real-time image displayed on 12.7cm (5.0 in.) LCD
  • 360° rotatable display with tip and tilt
  • Power and video supplied through S-Video port on Digital/Video head
  • Stand-alone design for maximum ease-of-use

Digital/Video Head

  • Both digital and video outputs
  • Camera: USB 2.0, 3MP Color CCD
  • Capture, annotate, and draw through Micron software (included)
  • 7X to 45X optical zoom range
  • Smooth, continuous parfocal zoom
  • Compatibility with Windows 8, 32 bit and older versions Windows

Dimensions

  • D x W x H: 30 x 17.2 x 40cm (11.8 x 6.7 x 15.7 in.)

Certifications

Quality Performance Certification

Specifications

Resolution Coarse
Design Type Lens: None
Magnification Power 7X to 45X
Field of View 32.8 to 5.1 mm
Zoom Range Ratio: 6.4:1
Electrical Requirements Internal, 110 V
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Product Type Stereo Microscope
Head Style Binocular Digital
Lighting Type Halogen Upper 15w, Halogen Lower 20w
For Use With (Application) Biology, Manufacturing, Teaching, Dissections, Entomology, Agriculture
Eyepiece 10X
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.