Learn More
Description
Single-use nitrile gloves offer tactile precision and high-capacity protection in a wide range of applications including automotive, chemical, municipalities, pharmaceutical and utilities.
- Powder-free
- Form-fitting
- Ambidextrous
- 100% Nitrile
- Increased sensitivity
- Rolled cuff, smooth grip
- Ideal for agricultural, automotive, pharmaceutical, chemical, municipal applications
Order Info
N-DEX Original are packaged 100 gloves per dispenser, 20 dispensers per case (6005PF) or 100 gloves per polybag, 20 polybags per case (B6005PF). N-DEX Ultimate (9005PF) are packaged 50 pair per dispenser, 6 dispensers per case.
Specifications
Specifications
| Certifications/Compliance | ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 6 mil |
| Thickness (Metric) | 0.15 mm |
| Glove Cuff Style | Long |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
