Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ 9500PF Fluorescent Green Nitrile Gloves

Catalog No. 191303711 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Large
Medium
Small
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-3711 Medium
19-130-3710 Small
19-130-3712 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-130-3711 Supplier SHOWA™ Supplier No. 9500PFMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Fluorescent green, powder free nitrile disposable gloves are 11 inches in length and provide high resistance to puncture, tearing, abrasion, and chemical splash.

  • High visibility fluorescent green color
  • Free from common accelerators found in nitrile gloves
  • Thicker barrier protection, 5 mil
  • Second skin fit and feel
  • Rolled cuff
  • Smooth finish for tactile sensitivity
  • Powder free

Specifications

Certifications/Compliance ASTM F 1671, NFPA 1999, 21 CFR 170-199
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Hi-vis Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Medium
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 9500PFMD
Series N-DEX™ 9500PF
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.