Learn More
Description
N-DEX™ B6005 series powder free gloves are clean-processed and are ideal for food, utilities, pharmaceutical and electronics markets.
- Clean-processed, powder free
- Ambidextrous
- Rolled cuff
- Smooth grip
- Made in the U.S.A.
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
| Applications | Industrial, Laboratory |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.