Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ BWC (Because We Care) Nitrile Gloves

Catalog No. 19019892 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019-892 Small
19-019-894 Large
19-019-895 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-019-892 Supplier SHOWA™ Supplier No. 6205PFS
This item is not returnable. View return policy

A portion of the purchase price of this powder free nitrile medical glove goes toward Breast Cancer Research

  • 100% non-latex nitrile formulation
  • Textured fingertips for better grip
  • Beaded, rolled cuff design
  • Ambidextrous, single-use
  • Length: 9.5 in. (24.1cm)
  • Thickness: 4mil
  • Color: Pink
  • Made in the USA

Specifications

Certifications/Compliance ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP, OSHA
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
Color Pink
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6205PFS
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.