Learn More
N,N-Dimethyl-p-Toluidine, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Description
N,N-Dimethyl-p-toluidine is used to make acrylic resins and denture materials. Ungraded products supplied by Spectrum™ are indicative of a grade suitable for general industrial use or research purposes and typically are not suitable for human consumption or therapeutic use.
Specifications
Specifications
| Boiling Point | 211°C |
| Quantity | 100 g |
| Percent Purity | 98.5% |
| Physical Form | Liquid |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.