Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety™ Series 300 Half-Mask Respirators with N95 Assembly

Thermoplastic half-mask respirators complete with N95 assembly are suitable for welding, dusts and non-oil mists.
$33.75
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Color | Gray |
Filter Type | N95 |
Material | Thermoplastic Elastomer |
Product Type | Half-Mask Respirator |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-222-441
![]() |
Dentec Safety™
3SMDN5 |
Small/Medium |
Each for $33.75
|
|
|||||
19-222-442
![]() |
Dentec Safety™
3MLDN5 |
Medium/Large | N/A | N/A | N/A | ||||
Description
- Low profile design fits under most grinding and welding helmets
- Extended field of vision
- Large inhalation valves (quarter-sized) allows users to inhale a larger volume of air per breath
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
- Exhalation valve diaphragm has channels that act like a parachute to trap exhaled air and lift the diaphragm off the valve seat with very little effort which creates more space for air to exit the mask
- Rolled sealing flange provides comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face
- Enhanced harness assembly features:
- Metal tabs at end to prevent nylon strap fraying and allowing for adjustment when wearing gloves
- Wide nylon strap maintains elasticity longer
- 4-point swiveling adjustments allows the mask to be adjusted to the individual features
- Cradle suspension fits comfortably under suspension systems for hard hats, grinding and welding helmets
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
NIOSH 42 CFR Part 84 | |
N95 | |
Half-Mask Respirator | |
Thermoplastic Elastomer | |
10.16 cm | |
12.7 cm |
Gray | |
Thermoplastic Elastomer | |
Yes | |
Cartridges/Diskits | |
17.78 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title