Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ N95 Particulate Respirators, 8110S and 8210 Series

Catalog No. 19033524 Shop All 3M Products
Change view
Click to view available options
Model:
8110S
8210
Size:
Small
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
19-033-524 8110S Small
18-999-473 8210 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-033-524 Supplier 3M™ Supplier No. 7000052065
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lightweight disposable particulate respirators designed to provide protection of at least 95 percent filtration efficiency against certain non-oil based particles in applications such as grinding, sanding, sweeping, sawing, bagging or other dusty operations.

  • At least 95% NIOSH tested filter efficiency for use where solids or non-oil-based liquid aerosols are present
  • Synthetic elastic headband
  • Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
  • Soft nose foam
  • Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
  • Two sizes small or standard are compatible with a variety of protective eyewear and hearing protection
  • Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
  • Cannot eliminate the risk of contracting infection, illness or disease 
TRUSTED_SUSTAINABILITY

Specifications

Aerosol Type N - Not Resistant to Oil
Assigned Protection Factor (APF) 10
Certifications (NIOSH) NIOSH 42 CFR 84, N95, approval number: TC-84A-0007
Certifications (OSHA) OSHA 1910.134
Color White
Design Type Cup/Molded
Disposable Single-use
Filter Type N95
Material Polypropylene, Polyester
Product Type General Purpose Particulate Respirator
Size Small
With Exhalation Valve No
Filter Efficiency 95%
For Use With (Application) Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, sanding, welding
Latex Free Yes
Material Headstrap Thermoplastic Elastomer
Model 8110S
Nose Piece Material Aluminum
Nosepiece Type Adjustable Nose Clip
Sterility Non-sterile
With Faceseal No
Weight (English) 0.04 lb.
Weight (Metric) 0.018 kg
Strap Attachment Type Two-Strap Design
FDA Cleared Surgical Mask No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.