Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ Ion Selective Electrodes (ISE)
Shop All METTLER TOLEDO Products
Click to view available options
Connector Types:
BNC
S7 BNC Cable
Model:
perfectION Ag+/S2- Combination Electrode
perfectION CI- Combination Electrode
perfectION CN- Combination Electrode
perfectION CU2+ Combination Electrode
perfectION Ca+2 Combination Electrode
perfectION DX223-Na+ Half-Cell Electrode
perfectION FI- Combination Electrode
perfectION I- Combination Electrode
perfectION K+ Combination Electrode
perfectION NO3- Combination Electrode
perfectION Na+ Combination Electrode
perfectION Pb2+ Combination Electrode
Measurement Range:
0.002 to 23000 mg/L
0.005 to 127000 mg/L
0.02 mg/ - saturated solution
0.02 to 40100 mg/L
0.04 to 39000 mg/L
0.1 to 14000 mg/L
0.2 to 20700 mg/L
0.2 to 260 mg/L
1.0 to 1 x 10-7 mol/L
1.8 to 35500 mg/L
6.4 x 10-6354 mg/L
Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L
Description
- Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
- ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
- Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
- Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
- Be sure to screw cap tightly immediately after use
- The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
- For storage between measurements and up to three days, store in the appropriate standard
- For long-term storage, refer to specific ISE electrode user manual
- Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
- Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
- Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
- Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples

Specifications
Specifications
Connector Types | S7 BNC Cable |
Description | Required Solutions: Reference Electrolyte - 0.1 mol/L NH4Cl Ionic Strength Adjuster - NH4Cl /NH4OH |
Filling Solution Type | NH4Cl/NH4OH (ISA) |
Length (English) | 4.75 in. |
Length (Metric) | 120 mm |
Material | Epoxy |
pH Range | 8 to 11 |
Model | perfectION DX223-Na+ Half-Cell Electrode |
Temperature (Metric) Operating | 0°C to 80°C |
Type | Ion Selective Electrode |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction