Learn More
Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Vacuum Tubing
Description
Make practical and efficient use of Thermo Scientific™ Nalgene™ 180 Clear Plastic Vacuum Tubing, thick-walled PVC, which can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Material is food-grade and complies with USP VI and USDA regulations.

Specifications
Specifications
Certifications/Compliance | Material is Food-Grade and complies with USP VI and USDA regulations. |
Autoclavable | Autoclavable |
Diameter (English) Inner | 3/8 in. |
Material | PVC |
Diameter (English) Outer | 7/8 in. |
Overall Length (English) | 10 ft. |
Overall Length (Metric) | 3.05 m |
Thickness (English) | 1/4 in. |
Thickness (Metric) | 0.64 cm |
Packaging Quantity | 1 piece of tubing 10 ft in length |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note: Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.