Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
GSA_VAGREENER_CHOICE

Catalog No. 0556425
Click to view available options
Material:
PPCO
Polycarbonate

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with super speed centrifuge bottles.

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with Thermo Scientific™ Nalgene™ 1L Super Speed Centrifuge Bottles. These bottles are ideal for bacterial, yeast tissue isolations and viral harvesting.

Key Features:
  • Process a full liter in each bottle at speeds up to 15,810 x g
  • Smooth inner walls reduce sheering in mammalian culture separations
  • Choose polycarbonate for excellent clarity and mechanical strength
  • Choose polypropylene for excellent chemical resistance
  • Recommended operating temperature range 4° to 22°C; storage to -70°C
  • Includes three-piece sealing cap assembly, polypropylene plug, closure and silicone gasket for added leakproof† assurance
  • USP Class VI compliant, non-cytotoxic, autoclavable
For use with Nalgene 3143-0175 polypropylene copolymer centrifuge bottles, 3144-0175 polycarbonate conical centrifuge bottles, and 3145-0175 polystyrene conical centrifuge bottles. 


Notes: † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Clear
Includes 3-piece sealing cap assembly, polypropylene plug, closure, and blue silicone o-ring
Material Polycarbonate
No. per Case 6
No. per Pack 6
Closure Color Blue
Certifications/Compliance USP Class VI compliant, non-cytotoxic
Closure Included Yes
Graduated Yes
Max. Force 15,810 x g
Shape Round
Height (Metric) 195.3 mm
Product Type Centrifuge Bottle
Closure Material Polypropylene, HIPS, PP-Glass Filled, silicone
Diameter (Metric) 97.5 mm
Closure Type Sealing Cap
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.