Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing
GSA_VAGREENER_CHOICE

Catalog No. p-4526140
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
3/8 in.
Maximum Pressure:
28 psig at 125°F, 56 psig at 73°F
38 psig at 125°F, 76 psig at 73°F

Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Features:

  • Contains no plasticizers and only low levels of extractables for high-purity applications
  • Superior chemical resistance to fuels, oils and some solvents (not recommended for aqueous solutions)
  • Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
  • This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
  • Ideal for peristaltic pump applications

Ordering Information: In packs of 50ft. (15.2m)

.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 0.63 cm
Material Polyurethane
Diameter (English) Outer 3/8 in.
Diameter (Metric) Outer 0.95 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 50
Color Transparent
Hardness 65 (Shore A)
Flexibility 6 x OD bend radius
Maximum Pressure 38 psig at 125°F, 76 psig at 73°F
Max. Operating Temperature (English) 185°F
Max. Operating Temperature (Metric) 85°C
Product Type Flexible Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.