Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps
GREENER_CHOICE

Catalog No. 14176294
Click to view available options
Tubing Size:
15
17
18
24
25
73
82
Diameter (Metric) Inner:
0.48 cm
0.64 cm
0.79 cm
0.95 cm
1.3 cm

Catalog No. 14-176-294

Supplier: Thermo Scientific™ 80603173

Only null left
Add to Cart
Add to Cart

Minimize absorption of proteins and food products with this flexible, durable high-purity translucent tubing, ideal for pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.

Minimize absorption of proteins and food products with Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing for Peristaltic Pumps. This flexible and durable tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in pharmacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

Features:
  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 25 ft. (7.6 m)

Note:

Not intended for invasive use.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards.
Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 0.95 cm
Material Platinum-cured Silicone
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Packaging Quantity 25 Pk.
Tubing Size 73
Color Translucent
Hardness 50 (Shore A)
Flexibility 4 x OD bend radius
Max. Operating Temperature (English) 450°F
Max. Operating Temperature (Metric) 232°C
Product Type Flexible Tubing
Quantity 25 Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.