Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.

Specifications
Specifications
Certifications/Compliance | Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. |
Autoclavable | Autoclavable |
Diameter (English) Inner | 1/4 in. |
Diameter (Metric) Inner | 6.4 mm |
Material | Platinum-cured Silicone |
Diameter (English) Outer | 3/8 in. |
Diameter (Metric) Outer | 9.5 mm |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.24 m |
Thickness (English) | 1/16 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction