Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing



Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/16 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 5/16 in. |
| Diameter (Metric) Outer | 7.9 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Thickness (English) | 1/16 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.