Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Specifications
| Certifications/Compliance | Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/2 in. |
| Diameter (Metric) Inner | 13 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 3/4 in. |
| Diameter (Metric) Outer | 19 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Thickness (English) | 1/8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.