Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
GREENER_CHOICE

Catalog No. 12565466
Click to view available options
Chemical Label:
Acetone
Methyl Ethyl Ketone
Methylene chloride
Toluene
Xylene
n-Hexane
No. per Case:
4
Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.
Wash FEP wash bottles with non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic, do not use abrasive cleaners or scouring pads. Compatible with autoclaving.

Prevent chemical accidents in the lab with these FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles are permanently etched with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer harsh laboratory chemicals from manufacturers' containers. Six bottles available. For use with methyl ethyl ketone; n-hexane; toluene; xylene; methylene chloride; acetone.

  • Bottles are permanently etched with 100% Globally Harmonized System (GHS) chemical safety information for easy chemical identification at a glance
  • No other system markings are used on the bottles, which eliminates confusion
  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Bottles are not vented
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
TRUSTED_SUSTAINABILITY

Specifications

Capacity 500mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Natural
Description With stem and draw tube
Material FEP
No. per Case 4
No. per Pack 1
Closure Color Natural
Graduations No
Certifications/Compliance Compliant with GHS Labeling Guidelines
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Narrow
Shape Cylindrical
Product Type Safety Wash Bottle
Chemical Label n-Hexane
Closure Material ETFE
Closure Size 28 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.