Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Vent Filters and 50mm Capsules
GREENER_CHOICE

Catalog No. 0974088
Click to view available options
Pore Size:
0.2 μm
0.22 μm
0.45 μm

Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.

Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable

  • PTFE membrane, polypropylene housing
  • Autoclavable
  • Hydrophobic 0.2μm membrane
  • Use up to five times in venting applications
  • Non-sterile
TRUSTED_SUSTAINABILITY

Specifications

Description For use with 8L to 50L Containers
Material (Membrane) PTFE
Pore Size 0.2 μm
Housing Material Polypropylene Housing
No. per Case 3
No. per Pack 3
Type Vent Filter
Volume (Metric) 6 mL (Hold-Up Volume)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.