Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ 890 FEP Tubing
GREENER_CHOICE

Catalog No. 14176181
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
9/16 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
14-176-181 5/16 in. 3/8 in.
14-176-178 1/16 in. 1/8 in.
14-176-271 1/8 in. 3/16 in.
14-176-179 3/16 in. 1/4 in.
14-176-180 1/4 in. 5/16 in.
14-176-272 3/8 in. 7/16 in.
14-176-182 7/16 in. 1/2 in.
14-176-273 1/2 in. 9/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-176-181 Supplier Thermo Scientific™ Supplier No. 80500375
Only null left
Add to Cart
Add to Cart

Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:

  • Superior non-stick characteristics that ease movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case

.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA 21 CFR 177.1550 for food contact.
Autoclavable Autoclavable
Diameter (English) Inner 5/16 in.
Diameter (Metric) Inner 7.9 mm
Material FEP
Diameter (English) Outer 3/8 in.
Diameter (Metric) Outer 9.5 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.08 cm
Packaging Quantity Two rolls of tubing 25 ft. in length
Color Transparent
Hardness 58 (Shore D)
Flexibility 8 x OD bend radius
Maximum Pressure 42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 205°C
Product Type Semi-rigid Tubing
Show More Show Less

Do not sterilize by radiation.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.