Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. p-4521877
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm

Ensure continued stock of these narrow-mouth natural PPCO bottles with closure with this bulk-packed option.

Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles are constructed from natural polypropylene copolymer and feature polypropylene closures.

Features:
  • Durable
  • Translucent
  • Autoclavable/Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 14 mm
Material PPCO
No. per Case 1000
No. per Pack 1000
Sterility Non-sterile
Closure Color Natural
Neck Finish 20 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 61 mm
Product Type Narrow Mouth Bottle
Width (English) 1.35 in.
Height (English) 2.4 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 34 mm
Closure Type Yes (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.