Learn More
Thermo Scientific™ Nalgene™ Carboy Replacement Screw Closures and Gaskets

Description
Secure-fitting Thermo Scientific™ Nalgene™ Replacement Screw Closures and Gaskets for Nalgene Carboys provide leakproof† service
- Autoclavable white polypropylene
- Fit Nalgene carboys and bottles with 53B and 83B neck finishes

Specifications
Specifications
Color | White |
Description | Replacement Closure |
Material | Polypropylene |
No. per Case | 12 |
No. per Pack | 12 |
Neck Finish | 53B |
Autoclavable | Autoclavable |
Product Type | Screw Cap |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Closure Size | 53B |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.