Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Certified Wide-Mouth Amber HDPE Bottle with Closure

Catalog No. 05719345
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
63 mm

Catalog No. 05-719-345

Supplier: Thermo Scientific™ N3011000

Select this bottle for critical projects where sample containment and transport is of elevated concern. It features durable construction that withstands the rigors of field operations.

Recommended for critical projects where sample containment and transport is of elevated concern, Thermo Scientific™ Nalgene Certified Wide-Mouth Amber HDPE Bottles feature durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Certified containers meet or exceed EPA performance-based standards for trace metals and water quality parameters including Diquot and Paraquot. Recommended for water, waste water, sludge, leachate, and other environmental sample collections.

  • Amber HDPE container with leakproof† polypropylene closure; recommended for light sensitive analytes
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses including Diquot and Paraquot
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters including Diquot and Paraquot
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Certification Parameters Metals and water quality parameters, Diquot/Paraquot
Color Amber
Description Nalgene Amber WM HDPE Bottle
Diameter (English) Inner 2 in.
Diameter (English) 3.62 in.
Diameter (Metric) Inner 5.08 cm
Material HDPE
No. per Case 24
Packaging Case of 24
Replacement Closure NA
Sterility Non-sterile
Certified Metals and water quality parameters, Diquot/Paraquot
Closure Color Amber
Level Certified
Volume (English) Brim 36.9 oz.
Volume (Metric) Brim 1090 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Height (Metric) 217 mm
Height (English) 8.54 in.
Closure Material Polypropylene
Closure Size 63 mm
Diameter (Metric) 92 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.