Learn More
Thermo Scientific™ Nalgene™ Fluorinated HDPE, Carboy with Closure

Description
Enhance long-term container performance, prevent permeation loss and yield lower extractables with Thermo Scientific™ Nalgene™ Fluorinated Carboys with Closure, for use with most acids, alkalis and aggressive organic solvents. These safe, durable and cost-efficient carboys featuring fluorinated surfaces (inside and outside), for improved barrier properties and reduced solvent absorption and penetration. Fluorination enhances long-term container performance and prevents or reduces permeation loss.
- Leakproof†
- Heavy-duty walls are safe, durable and resistant to splitting and punctures
- HDPE screw caps included
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Closure Material | HDPE |
| Closure Size | 83B |
| Color | White (Translucent) |
| Diameter (Metric) Inner Neck | 64 mm |
| For Use With (Application) | Storage, Transportation |
| Height (Metric) With Closure | 528 mm |
| Material | Fluorinated HDPE |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.