Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes
GREENER_CHOICE

Catalog No. 0556211K
Change view
Click to view available options
For Use With (Equipment):
Tube with 16 mm O.D.
Tube with 17 mm O.D.
Tube with 18 mm O.D.
Tube with 25 mm O.D.
Tube with 29 mm O.D.
Tube with 30 mm O.D.
Tube with 32 mm O.D.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-562-11K Tube with 25 mm O.D.
05-562-11E Tube with 16 mm O.D.
05-562-11F Tube with 17 mm O.D.
05-562-11G Tube with 18 mm O.D.
05-562-11N Tube with 29 mm O.D.
05-562-12 Tube with 30 mm O.D.
05-562-11Q Tube with 32 mm O.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-562-11K Supplier Thermo Scientific™ Supplier No. DS31110025
Add to Cart
Add to Cart

Use these friction-fit polypropylene closures featuring a convenient pull tab for easy removal from centrifuge tubes.

Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.

Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.

TRUSTED_SUSTAINABILITY

Specifications

Closure Size 25 mm
Product Type Centrifuge Tube Cap
Autoclavable Autoclavable
Description Designed to be compatible with Nalgene round and conical centrifuge tubes
Material Polypropylene
No. per Pack 20
No. per Case 20
Product Line Nalgene
For Use With (Equipment) Tube with 25 mm O.D.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.