Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles
GREENER_CHOICE

Catalog No. 02540269
Click to view available options
Capacity (Metric):
4 L
Packaging:
Bulk
Lab-pack
Tamper-evident band, Lab-pack
This item is not returnable. View return policy

Catalog No. 02-540-269

Supplier: Thermo Scientific™ 375124

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials.

Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials. Bottles offer excellent chemical resistance and support storage conditions of -100°C to +120°C. Biotainers are certified sterile and ready to use.

Key Features:

  • Silicone-lined polypropylene 38 mm closures for leakproof† assurance
  • Sterilized by gamma irradiation to a Sterility Assurance Level (SAL) of 10-6
  • Supported by extensive validation documentation
  • Suitable for storage in conditions of -100°C to +120°C

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
Capacity (English) 135.3 oz.
Diameter (English) 5.6 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
For Use With (Application) Storage, Transportation ​
Includes Biotainer, Bulk-pack
Material HDPE
No. per Case 24/Cs.
Packaging Bulk
Quantity 24 Bottles
Sterility Sterile
Temperature Range (Metric) -100°C to 120°C
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 299 mm
Product Type Storage Bottle
Height (English) 11.77 in.
Closure Size 38 mm
Diameter (Metric) 143 mm
Autoclavable Not Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.