Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ HDPE Pans
GSA_VAGREENER_CHOICE

Catalog No. p-4520929
Click to view available options
Capacity (Metric):
10 L
20 L

Catalog No. 13-359-25

Supplier: Thermo Scientific™ 71200010

Only null left
Add to Cart
Add to Cart

Soak labware or form ice baths using these HDPE pans, which are tapered for nesting and chemically resistant to most acids, bases and alcohols.

Soak labware or form ice baths using Thermo Scientific™ Nalgene™ HDPE Pans. These pans are tapered for nesting and are chemically resistant to most acids, bases and alcohols.

  • Without covers
  • Rugged and durable, tapered for nesting
  • Molded-in handles and rolled edges for easy carrying and handling
  • Resistant to most acids, bases and alcohols for a multitude of lab uses

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 L
Dimensions (L x W x H) 14.125 x 12.125 x 5.625 in. (36 x 31 x 14 cm)
Description Rugged, durable pans tapered for nesting
Height (Metric) 144.5 mm
Length (Metric) 356 mm
Material HDPE
Type Pan
Width (Metric) 312 mm
Length (English) 14 in.
No. per Pack 1
Height (English) 5.69 in.
No. per Case 6
Shape Rectangular
Width (English) 12.3 in.
Autoclavable Not Autoclavable
Show More Show Less

Note:
These pans are NOT autoclavable.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.