Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Head/Neck Shield
SCI_ED

Catalog No. s476001
Change view
Click to view available options
Lens Tint:
Clear
Length (English):
11.6 in.
Thickness (English):
0.060 in.
No. per Case:
4/Cs.
Catalog No. Lens Tint Length (English) Thickness (English) No. per Case
S476001 Clear 11.6 in. 0.060 in. 4/Cs.
1 options
This item is not returnable. View return policy

Catalog No. S476001

Supplier: Thermo Scientific™ 63550001/EMD

This item is not returnable. View return policy

Protect the front and sides of the head, as well as the neck when performing germicidal procedures, reading chromatographic/electrophoretic strips or gels with this shield.

Protect the front and sides of the head, as well as the neck with the Thermo Scientific™ Nalgene™ Head/Neck Shield, for use in germicidal procedures, reading of chromatographic/electrophoretic strips or gels.

  • Large-sized visor with wraparound design
  • Shield is constructed of optically-clear polycarbonate for outstanding impact protection
  • Lightweight, comfortable and has an adjustable polyethylene headband
  • Protects from UV light 200-260nm
TRUSTED_SUSTAINABILITY

Specifications

Thickness (English) 0.060 in.
Thickness (Metric) 1.5 mm
Width (English) 7.8 in.
Certifications/Compliance Meets ANSI Standard Z87.1
Description Head/Neck Shield
Lens Tint Clear
Product Type Head/Neck Shield
Length (English) 11.6 in.
No. per Case 4/Cs.
No. per Pack 1 Ea.
Material Polycarbonate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.