Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels
GSA_VAGREENER_CHOICE

Catalog No. p-4525016
Change view
Click to view available options
Diameter (Metric)Top:
101mm
150 mm
252 mm
Capacity (Metric):
254 mL
777 mL
3684 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Capacity (Metric)
10-371AA 101mm 254 mL
10-371BB 150 mm 777 mL
10-371CC 252 mm 3684 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-371AA Supplier Thermo Scientific™ Supplier No. 42600040
Only null left
Add to Cart
Add to Cart

Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.

Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.

  • Durable large funnels are designed for heavy-duty use
  • Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 101mm
Capacity (Metric) 254 mL
Diameter (Metric) Stem 21 mm
Material LDPE
Height (Metric) 148 mm
Autoclavable Not Autoclavable
Description Funnel Heavy-Duty LDPE 4 inch
Length (Metric) Stem 72mm
Quantity 2/Pk.; 12/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.