Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ CurTec™ White Packo Containers, HDPE

Catalog No. p-6827038
Click to view available options
Capacity (Metric):
2000 mL
2500 mL

Catalog No. 02-994-106

Supplier: Qorpak™ 248743

Only null left
Add to Cart
Add to Cart

For shipping and stocking valuable fine chemicals. Qorpak™ CurTec™ White Packo Containers provides high level of product protection and added value through quality, functionality, ease of use, and design.

  • Available in HDPE and polypropylene material

Specifications

Capacity 2000mL
Capacity (Metric) 2000 mL
Capacity (English) 67.6 oz.
Color White
Material HDPE
Certifications/Compliance HACCP, ISO
Height (Metric) 236 mm
Diameter (Metric) 119 mm
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.