Learn More
Thermo Scientific™ Nalgene™ Metric Non-Phthalate PVC Tubing

Description
Thermo Scientific™ Nalgene™ Metric Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Offered in true metric sizes to fit your lab instrumentation and equipment
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65
Size 8703-0406 is not printed.

Specifications
Specifications
Certifications/Compliance | Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 |
Description | Metric Non-Phthalate PVC Tubing |
Autoclavable | Autoclavable |
Diameter (English) Inner | 0.24 in. |
Diameter (Metric) Inner | 6.0 mm |
Material | PVC |
Diameter (English) Outer | 0.35 in. |
Diameter (Metric) Outer | 9.0 mm |
Overall Length (English) | 82 ft. |
Overall Length (Metric) | 25 m |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.