Learn More
Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes



Description
Safely store samples using Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes. High-temperature polyurethane foam insert securely holds 64 or 81 microcentrifuge tubes sized 0.2, 0.5 or 1.5mL.
- Bottom constructed of white polycarbonate
- Transparent polycarbonate lid has printed grid for inventory purposes
- Store from -211° to +250°F (-135° to +121°C)
- Lid accepts marker for box and tube identification and is keyed to orient front and back of box
- L x W x H: 5.25 x 5.25 x 2 in. (13 x 13 x 5cm)
Note:
Not for use in liquid phase of liquid nitrogen.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Microcentrifuge Tube Storage Box |
| Array | 8 x 8 |
| Color | White |
| Holds | Microtubes (0.2 mL) |
| Material | Polyurethane Foam, Polycarbonate |
| Positions | 64 |
| Shape | Square |
| For Use With (Equipment) | 0.2mLtubes |
| No. per Case | 24 |
| No. per Pack | 4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.