Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack
GREENER_CHOICE

Catalog No. p-4526527
Change view
Click to view available options
Closure Size:
11 mm
Volume (Metric):
0.5 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Volume (Metric)
03-313-82A 11 mm 0.5 mL
03-313-82B 11 mm 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-313-82A Supplier Thermo Scientific™ Supplier No. 3628000005
Only null left
Add to Cart
Add to Cart

Recover vial contents completely with these micro packaging vials, molded from high purity PPCO resin. The vials are skirted and feature conical interiors.

Completely recover vial contents with skirted, conical-interior Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials, molded from high-purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer. Vials and closures (listed separately) are pressure-tested together at 7.5 psig and can be centrifuged at 13,000 x g.

Features:

  • USP Class VI compliant; nonpyrogenic
  • Colored closures packaged separately
  • Nonsterile
  • Leakproof† when used with Nalgene closures

0.5, 2.0 and 4.5 mL Vials:

  • Skirted, with conical interior

1.5 mL Vials:

  • Not skirted, conical design

Ordering Information:

Nalgene Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order nonsterile closures separately (Cat. Nos. 362820, 362821, 362825, 362826, 362830).

TRUSTED_SUSTAINABILITY

Specifications

Description Micro Packaging Vials
Diameter (Metric) Inner 8 mm
Color Natural Translucent
Diameter (Metric) Outer 13 mm
Material PPCO
Sterility Non-sterile
Volume (Metric) 0.5 mL
No. per Case 1000
No. per Pack 500
Style Skirted vial with conical interior
Volume (Metric) Total 0.5 mL
Closure Material PPCO
Closure Type Screw Cap (Not Included)
Quantity 500 Bag, 1000 Cs.
Closure Size 11 mm
Certifications/Compliance ISO 13485:2016
Height (Metric) 49 mm
Product Type Vial
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.