Learn More
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders



Description
Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.
- No meniscus to confuse readings—eliminates guesswork
- Large blue polypropylene octagonal base prevents rolling and tipping
- Molded-in graduations are silk-screened for easy reading
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (will affect accuracy)
- Transparent
Ordering Information:
- Individually packaged
- 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
- 2000 and 4000mL sizes have standard graduations
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | PMP |
| Tolerance | ±1 mL |
| Item Description | Graduated Cylinder PMP 100mL |
| Certifications/Compliance | ASTM E1272, CFR 21, ISO 6706, Part 177.1520 |
| Calibration | To Contain, To Deliver |
| Diameter (English) | 1.52 in. |
| Scale | 3mL to 100mL in 1mL increments |
| Diameter (Metric) | 38.6 mm |
| Graduations | 1 mL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.