Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks

Description
Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Molded-in graduations
- 500mL size is superior combustion flask for microdetermination of fluorine
- Mouth sized to accept standard sized stoppers
- Autoclavable/Transparent/Graduated
Specifications
Specifications
| Capacity (English) | 8 oz. |
| Description | Flask Erlenmeyer Graduated PC 250mL |
| Capacity (Metric) | 250 mL |
| Material | Polycarbonate |
| No. per Case | 12 |
| No. per Pack | 6 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.