Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polyetherimide Replacement Vacuum Jars
GREENER_CHOICE

Catalog No. 010601c
Click to view available options
Height (Metric):
254 mm
305 mm
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.

Perform demanding applications with these chemically resistant replacement vacuum jars, which weigh less than glass and have a warm amber cast.

Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.

Features:
  • Identical to jars included with Part Nos. 5305-0910 and 5305-1212
  • Easier to handle than glass and won't break, chip or shatter
  • Transparent

Ordering Information:

Jar only; plate and gaskets must be ordered separately

TRUSTED_SUSTAINABILITY

Specifications

Type Replacement Vacuum Jar
Color Transparent Amber
Capacity (English) 5 gal.
Diameter (Metric) 305 mm
Height (English) 12 in.
Height (Metric) 305 mm
Diameter (English) 12 in.
Material Polyetherimide
Capacity (Metric) 18.9 L
Closure Type Brim Cap
For Use With (Equipment) Nalgene™ Vacuum Chambers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.