Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Carboy with 3 in. Sanitary Neck
GREENER_CHOICE

Catalog No. p-9078016
Click to view available options
Capacity (Metric):
10 L
20 L
50 L

For Use With: Perform aseptic fluid transfer or sampling in biopharmaceutical applications; Autoclavable; Color: White

Perform aseptic fluid transfer or sampling in biopharmaceutical applications with Thermo Scientific™ Nalgene™ Polypropylene Sanitary Carboys with 3 in. Sanitary Neck Design. The carboy's welded sanitary neck is easy to clean with no screw threads.

  • Versatile with 3 in. sanitary tri-clover flange
  • Sanitary design offers fewer surfaces for contamination
  • Autoclavable
  • Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Size 3 in.
Color White
Description Carboys with 3 in. Sanitary Neck Design
Diameter (Metric) Outer 250 mm
For Use With (Application) Sampling, Storage, Transportation ​
Height (Metric) With Closure 353 mm
Includes Handles
Material Polypropylene
No. per Case 1 Ea.
Product Type Carboy with Sanitary Neck
Sterility Non-sterile
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.