Learn More
Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask
Description
Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.
- Tubulation at 45° angle prevents tipping when hose is attached
- Barbed adapter accepts 1/4 to 3/8″ I.D. tubing (tubing sold separately)
- Oval marking area for ease of labeling
- Neck sized to fit standard stopper sizes (stopper not included)
Specifications
Specifications
| Capacity (English) | 16 oz. |
| Description | Vacuum Flask, polypropylene, 500mL; Flask Filtering PP 500mL |
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| No. per Case | 1 |
| No. per Pack | 1 |
| Autoclavable | Autoclavable |
| Closure Size | Stopper No. 7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.